Welcome to Würth Czech Republic For trade customers only
Quick-action coupling with hose connection series 2000 for Würth PVC hoses

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action coupling with hose connection series 2000 for Würth PVC hoses

See product details

Available in 4 versions
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
  • High flow rates of up to 2,100 l/min and a maximum working pressure of 16 bar ensure optimum compressed air supply and full performance of the compressed air consumers - for higher productivity and lower energy costs

  • Ergonomically shaped locking sleeve ensures a secure grip and prevents the component slipping off

  • The low coupling force allows one-handed operation and requires minimal force for easy, fast and safe coupling and decoupling

  • Airtight connections ensure low energy use and high efficiency

  • Hardened locking sleeves for maximum load capacity and long service life

  • Exposed surfaces are chrome plated, nickel plated or zinc plated and offer high corrosion resistance and protection even under demanding conditions

  • The 2000 series fittings comply with the Euro standard, have a nominal diameter of 7.6 mm and are compatible with other pneumatic fittings due to the Euro profile

  • Material: steel