Welcome to Würth Czech Republic For trade customers only
Rafter-to-purlin connector right/left
Rafter-to-purlin connector right/left - 1
Rafter-to-purlin connector right/left - 2
Rafter-to-purlin connector right/left - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rafter-to-purlin connector right/left

Load-bearing tensile anchorage of intersecting timbers in concealed areas (e.g. rafter bracing, collar beam suspension). For absorbing horizontal forces/2 or 4 rafter-to-purlin connectors must be used per joint, depending on the load.

See product details

Available in 6 versions
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
  • 2 rafter-to-purlin connectors per joint must be arranged diagonally opposite one another to ensure central application of the load. Either 2 left or 2 right connectors are required.

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]), thickness 2.0 mm in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

ETA 09/0219

Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.

Application area

ETA 09/0219