Welcome to Würth Czech Republic For trade customers only
Random orbital disc-type sander ETS 125-E
Random orbital disc-type sander ETS 125-E - 1
Random orbital disc-type sander ETS 125-E - 2

For detailed information, other images and documents, please select individual articles from the following table.

Random orbital disc-type sander ETS 125-E

Powerful and handy random orbital sander with 6-hole sanding plate for ∅125 mm sanding discs.
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
High removal rate


Simultaneous rotating and oscillating motion



Integrated dust extraction


Can also be used without the external extraction function if necessary.



Adjusting wheel for adapting the number of rotations and oscillations


Sensitive materials such as veneer or thin layers of paint can be processed without a problem.