Welcome to Würth Czech Republic For trade customers only
3/8 inch ratchet with lever reverse
3/8 inch ratchet with lever reverse - 1
3/8 inch ratchet with lever reverse - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch ratchet with lever reverse

Robust ratchet with convenient ejector
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
  • Coarse toothing with 48 teeth – 7.5° angle of rotation

  • Fast, simple changeover from clockwise to anticlockwise rotation using lever

  • Safety catch with rapid ejection

  • Lowered, protected reverse lever and offset ratchet body for more hand clearance

  • Length 175 mm

  • Chrome-plated, 2-component handle

  • DIN 3122, ISO 3315