For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench set 6 pieces
Flexible ratchet head provides more space for fingers or for negotiating obstacles.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Very rugged, strong ratchets for high tightening torques
- Design: Metric
- Drive: Ring side POWERDRIV®, bi-hexagon, finely toothed, 72 teeth
- Standard: Max. torque in line with DIN 899
- Material: Chromium-vanadium steel
- Surface: Chrome-plated, matt satin finish
- Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Loosen bolts using the jaw side:
Tighten bolts using the ratchet mechanism on the ring side
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!