Welcome to Würth Czech Republic For trade customers only
1/4-inch and metric ratcheting double box-end wrench For hexagon drive
1/4-inch and metric ratcheting double box-end wrench For hexagon drive - 1
1/4-inch and metric ratcheting double box-end wrench For hexagon drive - 2
1/4-inch and metric ratcheting double box-end wrench For hexagon drive - 3
1/4-inch and metric ratcheting double box-end wrench For hexagon drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch and metric ratcheting double box-end wrench For hexagon drive

ZEBRA® professional-quality tool

See product details

Available in 2 versions
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
Special ratchet tool for use in confined spaces


  • Cleverly combined 1/4-inch and 10 mm ratchets

  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation

  • The slim ratchet head means the wrench can be used even in hard-to-reach places

  • The versatile usability reduces costs of replacement and storage


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and polished for a shiny finish

  • The surface provides lasting resistance against rust and ensures a far longer than average service life