For detailed information, other images and documents, please select individual articles from the following table.
Combined spreader/spacer tube, one-piece
Ready-made spacer between vertical formwork
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
No time-consuming cutting to size on construction site
-> Saves time!
Includes two plugs per combined spreader
Plugs do not have to be glued into place
Material: Regranulated HDPE (PVC-free)
The combined spreader corresponding to the wall thickness is installed between the formwork panels and tensioned using a tie rod.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!