Welcome to Würth Czech Republic For trade customers only
Nova Pro Scala rear panel holder for sink H186 for all Nova Pro Scala extensions
Nova Pro Scala rear panel holder for sink H186 for all Nova Pro Scala extensions - 1
Nova Pro Scala rear panel holder for sink H186 for all Nova Pro Scala extensions - 2
Nova Pro Scala rear panel holder for sink H186 for all Nova Pro Scala extensions - 3
Nova Pro Scala rear panel holder for sink H186 for all Nova Pro Scala extensions - 4
Nova Pro Scala rear panel holder for sink H186 for all Nova Pro Scala extensions - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala rear panel holder for sink H186 for all Nova Pro Scala extensions

Back panel height 185 mm, e.g. H90 drawer side with railing, H186 drawer side and Scala Crystal Plus drawer side

See product details

Available in 3 versions
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
  • Enables easy and fast production of drawers with a cutout for the waste trap with a rectangular wooden back panel

  • No special cutting necessary
Notice

The plastic part only forms a connection with the lower wooden rear panel and has no other requirements to meet such as tensile and compressive loads. The connection between the rail and the plastic part assumes no structural loads. Do not hang the drawers on the rails!

Application area

Dimensions not binding. Subject to technical changes! (All dimensions in mm)