Same design as TOW 20
Almost no heat build-up
Ideal for heat-sensitive surfaces
Aluminium reflector with high degree of reflection (chrome)
Hardened glass panel
Delivery scope:
- 1 x ready-to-use transformer for plug system HL1
- 1 x built-in light including lead, 1.8 m, with HL1 plug and 20 W bulb
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!