The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Universal use as a built-in, semi-recessed (with a spacer ring) or surface-mounted light (with mounting ring).
Caution: Semi-recessed with spacer ring only permissible with max. 10 W bulb!
For 12 V halogen lamps with G4 base, 10 W–20 W
Housing with clamp fastening
Housing material: Plastic (Ultem (PE l))
Scope of delivery:
- Built-in light incl. connection cable with wire end ferrules or HL1 plug
- 20 W bulb
- Heat distributor plate
Connection: 12 V halogen transformer (see connection accessories)
* These products may only be installed by a professional electrician.
Specified dimensions not binding. Subject to technical changes!
Installation solution for living areas, restaurants, display windows, offices, display cases, museums and exhibitions. Ideal for heat-sensitive surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!