For detailed information, other images and documents, please select individual articles from the following table.
Halogen built-in light EHW 24
For universal use as a built-in light
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Can be swivelled 20° in 2 directions
- Minimal heat build-up
- For cold-light reflectors, 12 V, ∅ 35 mm, with GU4 base, 20 W
- Housing with securing springs
- Housing material: Brass (MS 58)
*Order bulb separately (see connection accessories)
- Swivelling built-in installation solution for living areas, restaurants, display windows, offices, display cases, museums and exhibitions.
- Ideal for heat-sensitive surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!