Welcome to Würth Czech Republic For trade customers only
Standard concealed hinge 3D ATOMIKA
Standard concealed hinge 3D ATOMIKA - 1
Standard concealed hinge 3D ATOMIKA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Standard concealed hinge 3D ATOMIKA
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
  • Made of high-strength steel

  • Reversible for right-/left-handed use

  • Thickness of door with hinge centred 45 mm

  • Thickness of door with hinge not centred ≥ 38 mm

  • 7 rotation fulcrums, all complete with bushings to prevent wear caused by sliding

  • Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments: horizontal, vertical, depth

  • Cover plates made of varnished steel

  • No maintenance or lubrication required

  • Fully HD