Welcome to Würth Czech Republic For trade customers only
Reducing bushes set 3 pieces for transmission jack piston rod

For detailed information, other images and documents, please select individual articles from the following table.

Reducing bushes set 3 pieces for transmission jack piston rod

Allows the use of Würth transmission jack accessories in conjunction with transmission jacks from different manufacturers.
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
  • The plastic design ensures the surface of the piston rods is not damaged.


Scope of delivery:


  • Reducer, size 1: Exterior Ø 40 mm for piston rods Ø 25 mm, length 50 mm

  • Reducer size 2: Exterior Ø 40 mm for piston rods Ø 30 mm, length 50 mm

  • Reducer size 3: Exterior Ø 40 mm for piston rods Ø 35 mm, length 50 mm