- The reducing sleeve is used to balance the square/steel door spindle and lock nut
- Material: drawn steel profile
Specified dimensions not binding. Subject to technical changes.
The reducing sleeve is needed so that door handle perforated parts with 8-mm square mounts can also be used for house doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!