For detailed information, other images and documents, please select individual articles from the following table.
Plastering border with shadow gap and fabric one piece
Absorption of movement max. 2 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Shadow gap
- Neat finish (only approx. 1 mm visible white edge)
- Protects the foam tape
Coextruded fabric
Secure and long-lasting integration of fabric
Supported removal tab prevents the profile from tilting
Two smoothing edges (with 9 mm width)
- Simplifies smoothing the fabric and plaster coat
- Reinforcement fabric positioned in upper third of reinforcement adhesive
Important! This bead is not part of the VDPM guideline.
For sealing window and door joints in ETICS against driving rain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!