Replacement foot for aluminium ladders
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
| Suitable for | Replacement foot | ||||||||||
| Aluminium leaning ladder Model Up to 2017 Art. no. | Aluminium leaning ladder Model From 2018 Art. no. | Aluminium step leaning ladder Art. no. | Aluminium extension ladder Model Up to 2017 Art. no. | aluminium rope ladder Model Up to 2017 Art. no. | Aluminium runged stepladder Model From 2007 Art. no. | Aluminium multi-purpose ladder Art. no. | Multi-purpose aluminium ladder Model Up to 2017 Art. no. | Multi-purpose aluminium ladder Model From 2018 Art. no. | Dimensions mm | Art. no. | PU/ stl. |
| 0962 931 006 0962 931 008 0962 931 010 0962 931 012 | 0962 930 106 0962 930 108 0962 930 110 | - | 0962 931 208 | - | - | 0962 931 604 | - | - | 62 x 50 x 30 | 0962 931 940 | 2 |
| 0962 931 014 | - | - | 0962 931 210 | - | 0962 931 105 to 0962 931 114 | - | 0962 931 308 | 0962 930 608 | 67 x 50 x 30 | 0962 931 942 | 2 |
| 0962 931 016 0962 931 018 | - | - | 0962 931 212 | - | - | - | - | - | 75 x 50 x 30 | 0962 931 945 | 2 |
| 0962 931 020 | - | - | 0962 931 214 | 0962 931 294 | - | - | 0962 931 310 | 0962 930 610 | 88 x 53 x 30 | 0962 931 946 | 2 |
| 0962 931 024 | - | - | 0962 931 216 0962 931 218 | 0962 931 296 0962 931 298 0962 931 220 | - | - | 0962 931 312 | 0962 930 612 | 100 x 53 x 30 | 0962 931 947 | 2 |
| - | - | 0962 930 406 to 0962 930 412 | - | - | - | - | - | - | 89 x 27 x 23 | 0962 931 968 | 2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!