Welcome to Würth Czech Republic For trade customers only
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 1
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 2
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 3
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 4
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 5
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 6
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 7
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 8
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 9
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 10
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 11

For detailed information, other images and documents, please select individual articles from the following table.

Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III

Fan unit for supplying filtered fresh air during welding and grinding
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
  • Powerful 3-stage airflow: 170 / 210 / 240 l/min

  • Constant airflow thanks to sensor monitoring

  • Device self-tests every time it is switched on

  • Maximum level of protection TH3P EN 12941 (filtration of 99.8% of particulates and smoke)

  • Good service life thanks to 0.5 x 0.5 m filter surface

  • Powerful lithium-ion battery with battery level indicator and up to 18 hours runtime
Notice

Can be worn for an extended period of time due to the active circulation of fresh air