For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Good colour adjustment and coverage
- Mixing the colours together achieves a wide range of colours
- Can be painted over
Non-fading and resistant to weathering
Suitable for indoor and outdoor use.
Good adhesion
Excellent adhesion to painted, plastic and metal surfaces.
No adhesion to soft PVC.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Used for accurate retouching work using the brush. For pre-retouching work when filling scratches and holes with RSM 2-component repair filler. Can be adjusted from glaze to coverage setting. Suitable for all wooden and decorative surfaces. Recommended for indoor and outdoor use.
Dissolve the paints with the mixing thinner provided and, where necessary, mix with other colours on the inside of the lid and/or a separate transparent film to obtain the required colour. Apply the paint with the brush supplied. Do not work when the surface is too wet.
Seal after staining. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!