Welcome to Würth Czech Republic For trade customers only
Retro-reflective warning marking Tank rear set

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Retro-reflective warning marking Tank rear set

Type III (retro-reflective)

See product details

Available in 3 versions
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
With ECE-approval, can be used without special permit


Complies with ECE 104



Self-adhesive



Very thin single-layer film:


  • No damage from water, petrol or high pressure cleaner

  • Can be bonded to corners without trouble

  • No separate sealing of edges necessary


Includes:


60 stickers, each 16 cm in length

Notice

Sticker spacing on the vehicle should be max. 8 cm

Contour marking


  • In accordance with Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2 in conjunction with Art. 49 a (7) StVZO (German road traffic act)

  • Permissible colors: Yellow, white and red (only for rear marking)