For detailed information, other images and documents, please select individual articles from the following table.
Reversible blades assortment 13 pieces, with variable handle
Extensively equipped set and problem solver for hard-to-reach areas
Register now and access more than 125,000 products







Variants
Register now and access more than 125,000 products
One-handed operation
Blade does not have to be removed when switching between in-line and T-handle. Can be used as a standard screwdriver in the straight position or as a T-handle in the 90° position thanks to the adjustable handle.
2-component handle
- For comfortable and fatigue-free operation
- Blade mount: High-strength stainless steel with 1/4" mount
12 high-quality reversible blades
- Select the appropriate blade, insert into the handle and you're done!
- Würth colour coding system for fast identification
- Hexagonal blade 6.35 mm = 1/4"
- Also suitable as longer bit for cordless screwdriver
Contents:
- Screwdriver with T-handle function
- 1 blade each of PH 1 – 4 mm slotted; PH 2 – PH 3; PZ 1 – 5 mm slotted; PZ 2 blade – 6 mm slotted; PZ 3 – 7 mm slotted
- 1 hex socket blade 3 mm – hex socket 3 mm ball; hex socket 4 mm – hex socket 4 mm ball; hex socket 5 mm – hex socket 5 mm ball; hex socket 6 mm – hex socket 6 mm ball
- 1 blade each of TX 10–TX 15; TX 20–TX 25; TX 30–TX 40
- Metal box (220 x 110 x 35 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!