Welcome to Würth Czech Republic For trade customers only
Vario ridge and hip batten bracket
Vario ridge and hip batten bracket - 1
Vario ridge and hip batten bracket - 2
Vario ridge and hip batten bracket - 3
Vario ridge and hip batten bracket - 4

For detailed information, other images and documents, please select individual articles from the following table.

Vario ridge and hip batten bracket

Installation using all conventional sizes of Ø 6 mm screws (minimum length: 80 mm)

See product details

Available in 2 versions
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
  • Continuously height-adjustable, universal ridge and hip batten bracket

  • Economically rapid and easy installation and adjustment of ridge/hip battens

  • Versatile applications using various screw lengths

  • Higher pull-out strength than conventional batten brackets

  • Material: high-strength, UV-stabilised and weather-resistant polyamide
Notice

According to ZVDH (German Central Association of the Roofing Trade) guidelines, manufacturers must verify the rated loads of ridge/hip batten brackets. The fasteners used must also be able to absorb a force of 0.6 kN per metre perpendicular to the position of the ridge or hip. When combined with Würth Assy screws, the Vario ridge and hip batten bracket achieves a strength of 0.6 kN per fastening point with a screw-in depth of just 40 mm.

Application area