Welcome to Würth Czech Republic For trade customers only
Ring bolt QC 8.8
Ring bolt QC 8.8 - 1
Ring bolt QC 8.8 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring bolt QC 8.8

Can be screwed on by hand

See product details

Available in 8 versions
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
  • Safety factor 4

  • Quality class 8.8

  • Painted red
Notice

Cannot be aligned

Art. no.
1 chain2 chains3/4 chains
5162 306 130.4 t0.8 t0.14 t0.1 t0.2 t0.14 t
5162 308 130.8 t1.6 t0.28 t0.2 t0.4 t0.28 t
5162 310 171 t2 t0.35 t0.25 t0.5 t0.35 t
5162 312 211.6 t3.2 t0.56 t0.4 t0.8 t0.56 t
5162 314 213 t6 t1 t0.75 t1.5 t1 t
5162 316 274 t8 t1.4 t1 t2 t1.4 t
5162 318 275 t10 t1.8 t1.25 t2.5 t1.8 t
5162 320 306 t12 t2.1 t1.5 t3 t2.1 t
5162 322 367 t14 t2.4 t1.75 t3.5 t2.4 t
5162 324 368 t16 t2.8 t2 t4 t2.8 t
5162 327 4510 t20 t3.5 t2.5 t5 t3.5 t
5162 330 4512 t24 t4.2 t3 t6 t4.2 t
5162 333 5414 t28 t7.8 t3.4 t6.8 t4.8 t
5162 336 5416 t32 t5.6 t3.9 t7.8 t5.4 t
5162 342 6324 t48 t8.4 t5.9 t11.8 t8.2 t
5162 348 6832 t64 t11.2 t7.8 t15.6 t10.9 t
5162 356 7836 t72 t12.6 t8.8 t17.6 t12.3 t
5162 364 9045 t90 t15.7 t11 t22 t15.4 t