Welcome to Würth Czech Republic For trade customers only
Rivet nut with flat head
Rivet nut with flat head - 1
Rivet nut with flat head - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with flat head

Zinc-plated steel, blue passivated with dome head

See product details

Available in 6 versions
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
  • Rivet nuts can be used as rivet and screw connections, thus offering both secure connections and the option to easily mount additional components using standard screws

  • Installation from one side, making it suitable for closed profiles

  • Simple, fast and mostly automatic installation

  • No countersinking of drilled holes necessary

  • Consistently high installation quality

  • Twist-proof connection with load-bearing thread

  • Improved profitability thanks to faster operation, secure connections and increased quality
Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.