Welcome to Würth Czech Republic For trade customers only
Roll strip 3-E 15
Roll strip 3-E 15 - 1
Roll strip 3-E 15 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Roll strip 3-E 15

Plastic strip for retrospective internal sealing of existing windows

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
Renovation work


Rigid PVC strip with two plasticised PVC lips and integrated PU flexible foam tape for sealing existing windows



Long-lasting and professional attachment


Self-adhesive and concealed, flip-top screw channel



Professional


  • Seal in line with recognised technological regulations (MPA-tested)

  • Interior: Airtight in line with EnEV and DIN 4108-7

  • Exterior: Resistant to wind and driving rain, vapour-permeable


On roll


Easy to transport, less waste



Tear-off film for precise activation


of seal



Finished joint effect



Airtight


a value 0.015 with 5 mm joint width (MPA test report 040052.1-Sz)

Notice

It is essential to read our installation instructions at www.wuerth.com

MPA test report 040052.1-Sz