For detailed information, other images and documents, please select individual articles from the following table.
Roller shutter set, horizontal
Fitted guide system. Partially prefabricated with handles, support panels and guide components.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Appearance and function of system components and accessories perfectly coordinated
Patented element technology
2 different guide variants to suit a range of cabinets
Can be used on cabinets of up to 3 folder heights
Fitted guide system:
- Easy assembly
- No milling required. Simply cut to length and screw in place!
- Can also be retrofitted
- High-quality appearance with no visible joint between rail/90° corner
- Aluminium guide rails
Set for single-door cabinets includes:
- 1 x shutter mat, 1100 x 1305 mm
- 1 x handle strip, 1250 mm
- 2 x handle strip gliders
- 1 x support panel, 1250 mm
- 5 x 1250 mm screw-on aluminium guide rails
- 2 x 1300 mm covers for guide rails
- 2 pairs of screw-on 90° corners
Set for two-door cabinets includes:
- 2 x shutter mats, 1100 x 810 mm
- 2 x handle strips, 1250 mm
- 4 x handle strip gliders
- 2 x support panels, 1250 mm
- 3 x 1000 mm and 3 x 1500 mm screw-on aluminium guide rails
- 2 x 1650 mm covers for guide rails
- 4 pairs of screw-on 90° corners
- 2 x central stoppers
Delivery time: 10 working days
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!