Welcome to Würth Czech Republic For trade customers only
Roller shutter system vertical installation box for top-mounted cabinets and wall cabinets

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roller shutter system vertical installation box for top-mounted cabinets and wall cabinets

See product details

Available in 10 versions
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
  • 25 mm slats

  • Spring shaft for high-quality weight compensation

  • Roller shutter runs, opens and closes very easily

  • With 19-mm-thick side panels, the joints are 2.5 mm wide

  • Material/surface: high-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface

  • High-quality appearance

  • Flush surface

  • Large element roller shutter

  • Minimum installation depth 305 mm


Roller shutter installation box


  • Quick and easy installation

  • Robust, minimal space requirements
Notice

Delivery time: approx. 10 working days

Specified dimensions not binding. Subject to technical changes!