Welcome to Würth Czech Republic For trade customers only
Roller stand For work lamps
Roller stand For work lamps - 1
Roller stand For work lamps - 2
Roller stand For work lamps - 3
Roller stand For work lamps - 4
Roller stand For work lamps - 5
Roller stand For work lamps - 6
Roller stand For work lamps - 7
Roller stand For work lamps - 8

For detailed information, other images and documents, please select individual articles from the following table.

Roller stand For work lamps

With two-way, continuous height adjustment
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
  • Two lockable wheels for secure and steady positioning

  • 360° locking system

  • Max. load 10 kg

  • Powder-coated steel
Notice

For NOVA 4K C+R, MULTIMATCH 3 and 8 working light