Welcome to Würth Czech Republic For trade customers only
Roof hook Aluminium (EN-AW-6082 T6)

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roof hook Aluminium (EN-AW-6082 T6)

Adjustable 3-ways, 9 mm Ø drilled base

See product details

Available in 2 versions
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
Adjustable height and sides for flexibility


  • Variable bar height in the roof batten area

  • Laterally adjustable in the roof batten area

  • Height adjustment of up to 20 mm in the rail area


Ribbing on the bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 39 x 37 mm, 47 x 37 mm and 60 x 37 mm, can be attached to the roof hook without any preparatory work.



Maximum load values without resting on roof tiles


  • Pressure parallel to roof surface: 0.7 kN

  • Pressure perpendicular to roof surface: 1.5 kN

  • Tensile force perpendicular to roof surface: -1.5 kN
Notice

We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, or 8 x 120 mm, A2 stainless steel, to attach each roof hook to the rafters

Instructions

1. Hammer-head screw, M8 x 25, stainless steel A2


2. Locking disc spring washer M8, A4 stainless steel


3. DIN 934 M8 (size 13), A2 stainless steel


4. Similar to DIN 6921 M10 x 20 (size 13), A2 stainless steel


5. DIN 562, M10, A2 stainless steel

Standard DIN 1052 or the applicable general technical approval must be complied with when attaching all roof hooks. If counter battens etc. are present, the screws must be extended by the corresponding thickness.