Welcome to Würth Czech Republic For trade customers only
Beaver tail roof hook A2 stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Beaver tail roof hook A2 stainless steel
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
Height compensation of up to 25 mm


Roof unevenness can be easily compensated by the mounting rail



Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work



Maximum load values supported by roof tiles


  • Pressure parallel to roof surface: 0.9 kN

  • Pressure perpendicular to roof surface: 0.9 kN

  • Tensile force perpendicular to roof surface: -0.57 kN
Notice

Use sheet metal beaver tail tiles to prevent the ingress of water. We recommend using two DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively two ASSY® 3.0 pan head screws, 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.