Welcome to Würth Czech Republic For trade customers only
Slate roof hook A2 stainless steel
Slate roof hook A2 stainless steel - 1
Slate roof hook A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slate roof hook A2 stainless steel
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
Height compensation of up to 25 mm


Roof unevenness can be easily compensated by the mounting rail



Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 39 x 37 mm, 47 x 37 mm and 60 x 37 mm, can be attached to the roof hook without preparatory work



Maximum load values supported by roof tiles


  • Pressure parallel to roof surface: 0.59 kN

  • Pressure perpendicular to roof surface: 1.05 kN

  • Tensile force perpendicular to roof surface: -1.05 kN
Notice

We recommend using two ASSY 3.0 wood screws, countersunk 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters.