Welcome to Würth Czech Republic For trade customers only
Roof assembly ladder for maintenance, installation and cleaning work on roofs
Roof assembly ladder for maintenance, installation and cleaning work on roofs - 1
Roof assembly ladder for maintenance, installation and cleaning work on roofs - 2
Roof assembly ladder for maintenance, installation and cleaning work on roofs - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roof assembly ladder for maintenance, installation and cleaning work on roofs

See product details

Available in 3 versions
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
  • Can be used for roof slopes from 15° to 60° by turning the ladder thanks to rungs with two differently inclined surfaces

  • Specially designed struts made from sturdy aluminium profile offer high bending stability

  • 36 mm wide, fluted rungs ensure very safe footing