Welcome to Würth Czech Republic For trade customers only
OMG EverSeal™ roof repair tape
OMG EverSeal™ roof repair tape - 1
OMG EverSeal™ roof repair tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

OMG EverSeal™ roof repair tape

The roof repair tape OMG EverSeal™ is suitable for sealing and repairing roof membranes. Fast and time-saving application since no primer is required. The material is waterproof and suitable for use on most roof membranes.

See product details

Available in 2 versions
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
OMG EverSeal™ is butyl and bitumen-free, and uses OMG's Advanced Synthetic Adhesive Polymer (ASAP) technology that allows it to bond to most roof membranes, including:


  • EPDM

  • TPO

  • PVC (aged)

  • HYPALON® / CSPE

  • Modified bitumen (no sand-coated sheeting)

  • Smooth surfaces

  • Metal
Notice

The substrate must be dry and free of contaminants. The surface can be cleaned with suitable cleaning agents. Adhesion can be improved by roughening the surface. Cut the roof repair tape to length, remove the release paper, place on the area to be sealed e.g. apply with a pressure roller. The application surface must have a temperature of at least + 5°C. If necessary, the surface can be heated using suitable tools.


Temperature resistant from - 40°C to + 80°C