Welcome to Würth Czech Republic For trade customers only
Roofer's boot S3 deep

For detailed information, other images and documents, please select individual articles from the following table.

Roofer's boot S3 deep

See product details

Available in 8 versions
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
  • Safety boot

  • Reflective inserts for better visibility and greater safety

  • Lining: breathable, abrasion-resistant textile lining

  • Insole: removable, quick-drying, antibacterial

  • Removable cover: plastic removable cover

  • Midsole: puncture-resistant, metal-free textile

  • Sole: double PU sole, anti-slip, antistatic, resistant to oils and temperatures up to +140 °C

  • Paint roller frame: Suede (thickness 1.8 – 2.0 mm)