The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Base rosettes made of POM with two-sided spring mounting
Rapid assembly, as the door handle is not pre-mounted on the base rosette
Integrated mounting
Specified dimensions not binding. Subject to technical changes!
For door thicknesses from 38 mm to 42 mm
Can be used for all common interior doors
Can be used for private living areas, e.g. interior, bathroom and apartment entrance doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!