Welcome to Würth Czech Republic For trade customers only
A 205 door handle
A 205 door handle - 1
A 205 door handle - 2
A 205 door handle - 3
A 205 door handle - 4
A 205 door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 205 door handle

ClickFix — tool-free mounting of door handle
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
Simple assembly and best-possible hold


Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end to end.



Rapid, tool-free mounting of door handle


The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.



Tested long-term functionality


Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.



Consistent design


Matching window handles available

Notice

Door handle fittings include an unmounted square solid spindle or steel door spindle ■ 7/8 mm.

Specified dimensions not binding. Subject to technical changes!