Welcome to Würth Czech Republic For trade customers only
Door handle A 205
Door handle A 205 - 1
Door handle A 205 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 205

Straight shape

See product details

Available in 3 versions
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
Material: Stainless steel (AISI 304, 1.4301)



POM base rosette with double-sided spring



Quick to install, as the door handle is not pre-assembled on the base rosette



Integrated mounting



Included in delivery:


  • Assembly instructions

  • Handle square/spindle 8 x 120 mm, galvanised

  • Allen wrench, 3 mm

  • Setscrew DIN 914 M6 x 6 mm with screw retainers

  • Special particle board screws without tip 4 x 50 mm, galvanised

Specified dimensions not binding. Subject to technical changes!