The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Material: Stainless steel (AISI 304, 1.4301)
Base rosette made of POM with two-sided spring mounting
Rapid assembly, as the door handle is not pre-mounted on the base rosette
Universal attachment
For door thicknesses from 38 to 42 mm
Scope of delivery:
- Assembly guide
- Handle square/spindle 8 x 120 mm galvanised
- Allen key SW 3
- Grub screw DIN 914 M6 x 6 mm with screw retainer
- Special particle board screws without tip 4 x 50 mm, galvanised
Specified dimensions not binding. Subject to technical changes!
For door thicknesses of 38 mm to 42 mm
Can be used for all common interior doors
For private living areas e.g. interior, bathroom and apartment entrance doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!