Material: Stainless steel (1.4301)
The fitting complies with DIN EN 1906, class 3.
Door handle pivot-mounted with return spring on plastic base rosette, can be used on right/left
Ensures that the handle returns to the horizontal position after being pressed
Maintenance-free, self-lubricating, plastic handle guide
End-to-end mounting with support cams
Best possible hold for the rosette
For interior, bathroom, apartment entrance doors and building doors
Enables entire apartments and buildings to be kitted out
Bathroom/WC version with red-white indicator
Shows if the bathroom/WC is free or occupied
Included in delivery:
- 2 x door handles firmly mounted on base rosette, incl. cover rosette
- 2 x base rosette incl. cover rosette
- 4 x countersunk screws with cross recess DIN 965 M5 x 30 mm, galvanised
- 4 x special sleeve nuts M5, galvanised
- 2 x setscrews DIN 914 M6 x 8 A2
- 1 x Allen wrench, 3 mm
- 1 x assembly instructions
The fitting complies with DIN EN 1906, class 3
Specified dimensions not binding. Subject to technical changes.
For door thicknesses from 38 mm to 42 mm
Can be used for all common interior doors
Can be used in private living areas and public areas, e.g. interior, bathroom and apartment entrance doors and office doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!