Welcome to Würth Czech Republic For trade customers only
Door handle A 323 Click
Door handle  A 323 Click - 1
Door handle  A 323 Click - 2

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 323 Click

L-shaped with ball end

See product details

Available in 3 versions
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
Material: Stainless steel (1.4301)



Door handle pivot-mounted with return spring on plastic base rosette, can be used on right/left


Ensures that the handle returns to the horizontal position after being pressed



Maintenance-free, self-lubricating, plastic handle guide



End-to-end mounting with support cams


Best possible hold for the rosette



Bathroom/WC version with red-white indicator


Shows if the bathroom/WC is free or occupied



Included in delivery:


  • 2 x door handles firmly mounted on base rosette, incl. cover rosette

  • 2 x base rosette incl. cover rosette

  • 4 x countersunk screws with cross recess DIN 965 M5 x 30 mm, galvanised

  • 4 x special sleeve nuts M5, galvanised

  • 2 x setscrews DIN 914 M6 x 8 A2

  • 1 x handle square/spindle 8 mm, galvanised

  • 1 x Allen wrench, 3 mm

  • 1 x assembly instructions

The fitting complies with DIN EN 1906, class 3

Specified dimensions not binding. Subject to technical changes!