The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36653.jpg)
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Spring mounting at both sides, door handle mounted on rosette
End-to-end mounting with metric screws
Best possible hold for the rosette
Delivery includes:
- 1 x handle square/spindle 8 mm galvanised
- 1 x Allen key SW 3
- 4 x special screws with small head M5 x 52 mm galvanised
- 2 x setscrew DIN 914 M6 x 6 mm galvanised
- 1 x assembly guide
Winding a soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.
Specified dimensions not binding. Subject to technical changes!
For door thicknesses of 38 to 42 mm
Can be used for all common interior doors
For private living areas e.g. bedroom, bathroom and apartment entrance doors
Enables entire apartments to be kitted out
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!