Welcome to Würth Czech Republic For trade customers only
Door handle Polyamide
Door handle Polyamide - 1
Door handle Polyamide - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle Polyamide

Diameter 20

See product details

Available in 3 versions
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
  • Special square pin 8 mm always fixed in the door handle on one side

  • Storage: On both sides with plastic bearing in the base rosette

  • Mounting: End-to-end with chipboard screws for the best possible hold of the rosette

  • Features: Handle with continuous steel core

  • High degree of resistance to solvents

  • No electrical charge

  • High shape retention in hot and cold temperatures (-40°C to +100°C)

  • No impact on health or hygiene
Notice

Special square pin 8 mm is fixed in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!