Welcome to Würth Czech Republic For trade customers only
Rost-Off promo box, six pieces
Rost-Off promo box, six pieces - 1
Rost-Off promo box, six pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rost-Off promo box, six pieces

High-quality rust remover, lubricating effect due to the latest additive technology (OMC2 technology)
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
High capillary activity


Optimum creeping properties ensure outstanding rust penetration and extensive rust removal



Contains liquid, highly effective, organic molybdenum compound OMC2


  • In contrast to products that contain solid lubricants, e.g. MOS2, OMC2 does not precipitate out in larger containers

  • Friction is reduced

  • Excellent lubricating effect created by smoothing the metal surface

  • Ensures permanent smooth running of connections


Corrosion protection additives for optimum protection


Provides lasting protection against further corrosion



Resin and acid-free



Silicone-free



Compatible with rubber and plastic

Notice

Remove excess material or splashes from sensitive and painted surfaces immediately.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.