For detailed information, other images and documents, please select individual articles from the following table.
Rotating lacquer trolley
Mobile and very robust rotating lacquer trolley for safe painting of disassembled parts, including in paint booth
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Very large and heat-resistant wheels facilitate movement over gratings
Easy painting of parts on any side
- Owing to rotary axis variably adjustable through 360° and locked by a pedal
- 4 support arms and an additional 2 support arms for bumpers
- Support arms for clamping extension are infinitely adjustable
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
The ideal aid for painting vehicle parts such as hoods, doors, mudguards etc. The rotary axis, which is variably adjustable through 360°, allows the object to be painted easily from all sides.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!