Welcome to Würth Czech Republic For trade customers only
Round-head nail NK 700 with steel washer
Round-head nail NK 700 with steel washer - 1
Round-head nail NK 700 with steel washer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round-head nail NK 700 with steel washer

See product details

Available in 11 versions
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
Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length



Length calculation for nails used on steel surfaces (min. 5 mm thick):


Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.