Welcome to Würth Czech Republic For trade customers only
Plastic screw combination EUROFAST® TRPB-45
Plastic screw combination EUROFAST® TRPB-45 - 1
Plastic screw combination EUROFAST® TRPB-45 - 2
Plastic screw combination EUROFAST® TRPB-45 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic screw combination EUROFAST® TRPB-45

For fastening roof sheeting and insulation materials to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces

See product details

Available in 21 versions
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
Notice

If bolting


  • onto steel trapezoidal surfaces, clamping length = L 3 / ETA

  • Onto wooden surfaces, select fasteners at least 10 mm longer than L 3


In the event of refurbishment, the length of the plastic retaining plate must be taken into account, depending on the existing roof structure.

  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles