Welcome to Würth Czech Republic For trade customers only
Plastic retaining plate EUROFAST® TLK 75
Plastic retaining plate EUROFAST® TLK 75 - 1
Plastic retaining plate EUROFAST® TLK 75 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic retaining plate EUROFAST® TLK 75

See product details

Available in 7 versions
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
Can be combined with: EDS-S / - B / -SRB / -H / GBS-6 / GBSA2 / EFR / EFHD
Notice
  • Polypropylene

  • Plate diameter = 75 mm

  • Fastener overall length = length TLK + screw length less 15 mm


When using for renovations, observe the length of the plastic retaining plate, depending on the existing roof structure.

Approval ETA-06/0007