Welcome to Würth Czech Republic For trade customers only
Rebate clamp

For detailed information, other images and documents, please select individual articles from the following table.

Rebate clamp

Special type for standing seam roofs with round seams

See product details

Available in 1 version
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
Fully pre-assembled


Clamp can be fastened on the seam without any preparatory work.

Notice

It should be ensured in advance that the seamed roofing is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. The first rail layer must not run parallel to the seams. The horizontal clamping spacing should not be more than 60 cm. Not suitable for elevation mounts.