For detailed information, other images and documents, please select individual articles from the following table.
Rubber Fit rubber care
Silicone-free care for rubber seals
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- The rubber parts remain supple, thereby increasing their service life and preventing cracks
- Freezing and drying out is prevented effectively in winter
- Eliminates squeaking and creaking noises
- Silicone-free
- Resistant to splash water and salt water
- Biodegradable
- Resistant to diluted acids and bases
- Water-resistant
Use of the product on acrylic glass (PMMA) may result in stress cracks.
Keep away from sources of ignition and do not smoke. In case of contact with eyes, flush thoroughly with water and contact a physician immediately. Only use in well-ventilated areas.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Protects door, luggage compartment and bonnet rubber seals and provides reliable protection against freezing in winter.
Use the sponge attached to the bottle opening to apply a thin layer of Rubber Fit to the rubber seal.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!