Welcome to Würth Czech Republic For trade customers only
Safety angle grinder SWS 180 Power
Safety angle grinder SWS 180 Power - 1
Safety angle grinder SWS 180 Power - 2
Safety angle grinder SWS 180 Power - 3
Safety angle grinder SWS 180 Power - 4

For detailed information, other images and documents, please select individual articles from the following table.

Safety angle grinder SWS 180 Power

Angle grinders of the highest performance class, with unique safety package comprising the run-out brake, restart protection, soft start and patented quick-clamping system. Can be operated completely without tools.

See product details

Available in 1 version
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
A patented electrical run-out brake stops the disc completely in less than 3 seconds, reducing the risk of accident by a disc that is still running.



A patented quick-action clamping system for tool-free disc change secures the tool evenly, thereby preventing damage. Can always be detached manually.



The quietest angle grinder in its class thanks to sound insulation (the sound pressure level according to EN50144 is only 86 dB (A)).



Optimum working position when grinding or cutting through:


  • Handle rotatable in 4 positions (in 90° increments, including upwards).

  • Additional handle that can be screwed to either the right or left side.


Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly.



Restart protection to prevent unintentional start-ups after power cuts



Robust motor with high power reserves for the most challenging applications.



Optimal dust protection thanks to field banding and special air-guidance concept.



Large vents ahead of the switch area ensure optimum cooling of the motor and prevent the switch from becoming dirty.



Long safety switch with a power-on inhibitor on the top of the housing and locking option for continuous running.



Protective hood can be turned and removed quickly without tools.



Cut-out carbon brushes prevent motor damage



Easy to service thanks to easily removable carbon brush cover



Handle end prevents the machine from slipping while being carried



The device can be put down with the disc facing upwards.



4 metre connecting cable

Notice

Grinding disc not included


Not suitable for accessories with M14 mount!