Welcome to Würth Czech Republic For trade customers only
Safety angle grinder SWS 26-230-T

For detailed information, other images and documents, please select individual articles from the following table.

Safety angle grinder SWS 26-230-T

Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake
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
  • Patented dust protection and a long-lasting and robust 2600 W motor ensure a long service life

  • Mechanical disc brake in less than 2.5 sec.

  • A dead man's switch with safety feature prevents unintentional switching on and interrupts power when released, which stops the machine

  • Electronic safety switch-off increases user protection by reducing kickback when the disc is blocked

  • Damping system and integrated auto-balancer reduce vibration and facilitate working

  • Rotatable main handle adjustable in 4 positions; an additional handle can be mounted at 3 positions to enable optimal handle position depending on the type of application

  • Quick-release nut enables tool-free disc changes

  • Protective hood provides tool-free adjustment

  • Soft start

  • Electronic overload and restart protection